This item is Discontinued.

This item is Discontinued.
304L Stainless Steel Bar - 3/4in Thick x 6in Wide x 72in Long (Discontinued)
Mfr #
BAR-304L-0.75X6X72
Zoro #
G015844504
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAR-304L-0.75X6X72
Zoro #
G015844504
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4 in
Width
6 in
Length
72 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")
Details
Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.060 in to +0.060 in)
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Heat Treatment
Annealed
Shape
Bar
Elongation
0.4
Material Grade
304L
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Fabrication
Hot Rolled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.