This item is Discontinued.

This item is Discontinued.
304L Stainless Steel Bar - 3/8in Thick x 4in Wide x 36in Long (Discontinued)
Mfr #
BAR-304L-0.375X4X36
Zoro #
G415843411
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAR-304L-0.375X4X36
Zoro #
G415843411
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/8 in
Width
4 in
Length
36 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")
Details
Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Yield Strength (PSI)
30000 psi
Thickness Tolerance
(-0.055 in to +0.055 in)
Typical Tensile Strength (PSI)
75000 psi
Fabrication
Hot Rolled
Brinell Hardness
140 HRB
Material Grade
304L
Shape
Bar
Heat Treatment
Annealed
Elongation
0.4
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.