This item is Discontinued.

Usa Industrials 304L Stainless Steel Bar - 3/8in Thick x 6in Wide x 6in Long BAR-304L-0.375X6X6

This item is Discontinued.

Usa Industrials

304L Stainless Steel Bar - 3/8in Thick x 6in Wide x 6in Long (Discontinued)

Mfr # BAR-304L-0.375X6X6
Zoro # G815843875
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-0.375X6X6
Zoro #
G815843875
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Width
6 in
Length
6 in
Length Tolerance
(-0.250" to +0.250")
Width Tolerance
(-0.250 in to +0.250 in)

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Yield Strength (PSI)
30000 psi
Thickness Tolerance
(-0.055 in to +0.055 in)
Typical Tensile Strength (PSI)
75000 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
Fabrication
Hot Rolled
Elongation
0.4
Brinell Hardness
140 HRB
Shape
Bar
Rockwell Hardness
95 HRB
Material Grade
304L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.