This item is Discontinued.

Usa Industrials 304L Stainless Steel Rod - 11in Diameter x 12in Long ROD-304-11X12

This item is Discontinued.

Usa Industrials

304L Stainless Steel Rod - 11in Diameter x 12in Long (Discontinued)

Mfr # ROD-304-11X12
Zoro # G615846489
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-304-11X12
Zoro #
G615846489
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.250 in)

Details

Standards
ASTM A182, ASTM A479, ASTM A276, ASME SA182, ASME SA479
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
75,000 psi
Shape
Rod
Mechanical Finish
Mill
Rockwell Hardness
Rockwell B96
Reduction of Area
0.5
Heat Treatable
Yes
Fabrication
Hot Rolled
Heat Treatment
Annealed
Elongation
0.3
Brinell Hardness
215 HRB
Material Grade
304L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.