This item is Discontinued.

This item is Discontinued.
304L Stainless Steel Rod - 3-1/4in Diameter x 18in Long (Discontinued)
Mfr #
ROD-304-3.25X18
Zoro #
G415840939
Country of Origin United States
Category Stainless Steel Rods
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ROD-304-3.25X18
Zoro #
G415840939
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)
Details
Standards
ASTM A182, ASTM A479, ASTM A276, ASME SA182, ASME SA479
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
75,000 psi
Heat Treatable
Yes
Rockwell Hardness
Rockwell B96
Brinell Hardness
215 HRB
Shape
Rod
Material Grade
304L
Fabrication
Hot Rolled
Heat Treatment
Annealed
Reduction of Area
0.5
Elongation
0.3
Mechanical Finish
Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.