This item is Discontinued.

Usa Industrials 304L Stainless Steel Rod - 5in Diameter x 60in Long ROD-304-5X60

This item is Discontinued.

Usa Industrials

304L Stainless Steel Rod - 5in Diameter x 60in Long (Discontinued)

Mfr # ROD-304-5X60
Zoro # G615840517
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-304-5X60
Zoro #
G615840517
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Length Tolerance
(0.000 in to +0.125 in)
Diameter Tolerance
(0.000 in to +0.015 in)

Details

Standards
ASTM A182, ASTM A479, ASTM A276, ASME SA182, ASME SA479
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
75,000 psi
Brinell Hardness
215 HRB
Fabrication
Hot Rolled
Reduction of Area
0.5
Shape
Rod
Rockwell Hardness
Rockwell B96
Mechanical Finish
Mill
Elongation
0.3
Heat Treatment
Annealed
Material Grade
304L
Heat Treatable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.