This item is Discontinued.

Usa Industrials 304L Stainless Steel Rod - 6in Diameter x 60in Long ROD-304-6X60

This item is Discontinued.

Usa Industrials

304L Stainless Steel Rod - 6in Diameter x 60in Long (Discontinued)

Mfr # ROD-304-6X60
Zoro # G515841539
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-304-6X60
Zoro #
G515841539
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Diameter Tolerance
(0.000 in to +0.015 in)
Length Tolerance
(0.000 in to +0.125 in)

Details

Standards
ASTM A182, ASTM A479, ASTM A276, ASME SA182, ASME SA479
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
75,000 psi
Brinell Hardness
215 HRB
Material Grade
304L
Mechanical Finish
Mill
Elongation
0.3
Heat Treatment
Annealed
Fabrication
Hot Rolled
Heat Treatable
Yes
Shape
Rod
Reduction of Area
0.5
Rockwell Hardness
Rockwell B96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.