This item is Discontinued.

Usa Industrials 304L Stainless Steel Rod - 6in Diameter x 96in Long ROD-304-6X96

304L Stainless Steel Rod - 6in Diameter x 96in Long (Discontinued)

  • Mfr # ROD-304-6X96
  • Zoro # G815841543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-304-6X96
Zoro #
G815841543
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Diameter Tolerance
(0.000 in to +0.015 in)
Length Tolerance
(0.000 in to +0.125 in)

Details

Standards
ASTM A182, ASTM A479, ASTM A276, ASME SA182, ASME SA479
Material
Stainless Steel
Typical Tensile Strength (PSI)
75,000 psi
Typical Yield Strength (PSI)
30,000 psi
Shape
Rod
Reduction of Area
0.5
Rockwell Hardness
Rockwell B96
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatable
Yes
Brinell Hardness
215 HRB
Material Grade
304L
Heat Treatment
Annealed
Elongation
0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.