This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 0.135in Thick x 48in Wide x 96in Long SHT-304-0.141X48X96

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 0.135in Thick x 48in Wide x 96in Long (Discontinued)

Mfr # SHT-304-0.141X48X96
Zoro # G615846519
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.141X48X96
Zoro #
G615846519
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
96 in
Thickness
0.135 in
Width Tolerance
(-0.125 in to +0.125 in)
Length Tolerance
(-0.125 in to +0.125 in)

Details

Material
Stainless Steel
Thickness Tolerance
(-0.006 in to +0.000 in)
Yield Strength
25,000 psi
Grade
304L
Tensile Strength
70,000 psi
Elongation
0.4
Rockwell Hardness
Rockwell B92
Brinell Hardness
201 HRB
Fabrication
Cold Worked
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatment
Annealed
Shape
Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.