This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 1-1/2in Thick x 60in Wide x 120in Long SHT-304-1.5X60X120

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 1-1/2in Thick x 60in Wide x 120in Long (Discontinued)

Mfr # SHT-304-1.5X60X120
Zoro # G415842698
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-1.5X60X120
Zoro #
G415842698
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Length
120 in
Thickness
1-1/2 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Material
Stainless Steel
Yield Strength
25,000 psi
Grade
304L
Thickness Tolerance
(-0.070 in to +0.070 in)
Tensile Strength
70,000 psi
Brinell Hardness
201 HRB
Mechanical Finish
Mill
Shape
Sheet
Heat Treatment
Annealed
Elongation
0.4
Tolerance Rating
Standard
Fabrication
Hot Rolled
Rockwell Hardness
Rockwell B92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.