This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 1/2in Thick x 48in Wide x 120in Long SHT-304-0.5X48X120

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 1/2in Thick x 48in Wide x 120in Long (Discontinued)

Mfr # SHT-304-0.5X48X120
Zoro # G415841554
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.5X48X120
Zoro #
G415841554
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
120 in
Thickness
1/2 in
Width Tolerance
(-0.125 in to +0.125 in)
Length Tolerance
(-0.125 in to +0.125 in)

Details

Grade
304L
Tensile Strength
70,000 psi
Thickness Tolerance
(-0.055 in to +0.055 in)
Material
Stainless Steel
Yield Strength
25,000 psi
Shape
Sheet
Brinell Hardness
201 HRB
Elongation
0.4
Tolerance Rating
Standard
Heat Treatment
Annealed
Mechanical Finish
Mill
Rockwell Hardness
Rockwell B92
Fabrication
Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.