This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 1/4in Thick x 12in Wide x 36in Long SHT-304-0.25X12X36

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 1/4in Thick x 12in Wide x 36in Long (Discontinued)

Mfr # SHT-304-0.25X12X36
Zoro # G915840880
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.25X12X36
Zoro #
G915840880
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
36 in
Thickness
1/4 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Thickness Tolerance
(-0.045 in to +0.045 in)
Material
Stainless Steel
Grade
304L
Yield Strength
25,000 psi
Tensile Strength
70,000 psi
Shape
Sheet
Heat Treatment
Annealed
Mechanical Finish
Mill
Brinell Hardness
201 HRB
Rockwell Hardness
Rockwell B92
Tolerance Rating
Standard
Fabrication
Hot Rolled
Elongation
0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.