This item is Discontinued.

This item is Discontinued.
304L Stainless Steel Sheet - 1in Thick x 48in Wide x 96in Long (Discontinued)
Mfr #
SHT-304-1X48X96
Zoro #
G915843782
Country of Origin United States
Category Stainless Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-304-1X48X96
Zoro #
G915843782
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
96 in
Thickness
1 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)
Details
Grade
304L
Thickness Tolerance
(-0.070 in to +0.070 in)
Tensile Strength
70,000 psi
Yield Strength
25,000 psi
Material
Stainless Steel
Elongation
0.4
Mechanical Finish
Mill
Brinell Hardness
201 HRB
Fabrication
Hot Rolled
Heat Treatment
Annealed
Tolerance Rating
Standard
Shape
Sheet
Rockwell Hardness
Rockwell B92
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.