This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 1in Thick x 60in Wide x 96in Long SHT-304-1X60X96

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 1in Thick x 60in Wide x 96in Long (Discontinued)

Mfr # SHT-304-1X60X96
Zoro # G515843878
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-1X60X96
Zoro #
G515843878
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Length
96 in
Thickness
1 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Yield Strength
25,000 psi
Grade
304L
Thickness Tolerance
(-0.070 in to +0.070 in)
Material
Stainless Steel
Tensile Strength
70,000 psi
Shape
Sheet
Mechanical Finish
Mill
Heat Treatment
Annealed
Elongation
0.4
Tolerance Rating
Standard
Brinell Hardness
201 HRB
Fabrication
Hot Rolled
Rockwell Hardness
Rockwell B92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.