This item is Discontinued.

This item is Discontinued.
304L Stainless Steel Sheet - 3/16in Thick x 60in Wide x 120in Long (Discontinued)
Mfr #
SHT-304-0.187X60X120
Zoro #
G915841191
Country of Origin United States
Category Stainless Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-304-0.187X60X120
Zoro #
G915841191
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Length
120 in
Thickness
3/16 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)
Details
Tensile Strength
70,000 psi
Material
Stainless Steel
Yield Strength
25,000 psi
Grade
304L
Thickness Tolerance
(-0.055 in to +0.055 in)
Brinell Hardness
201 HRB
Tolerance Rating
Standard
Shape
Sheet
Heat Treatment
Annealed
Fabrication
Hot Rolled
Elongation
0.4
Rockwell Hardness
Rockwell B92
Mechanical Finish
Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.