This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 3/16in Thick x 60in Wide x 96in Long SHT-304-0.187X60X96

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 3/16in Thick x 60in Wide x 96in Long (Discontinued)

Mfr # SHT-304-0.187X60X96
Zoro # G615841132
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.187X60X96
Zoro #
G615841132
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Length
96 in
Thickness
3/16 in
Width Tolerance
(-0.125 in to +0.125 in)
Length Tolerance
(-0.125 in to +0.125 in)

Details

Yield Strength
25,000 psi
Grade
304L
Material
Stainless Steel
Tensile Strength
70,000 psi
Thickness Tolerance
(-0.055 in to +0.055 in)
Rockwell Hardness
Rockwell B92
Brinell Hardness
201 HRB
Elongation
0.4
Fabrication
Hot Rolled
Heat Treatment
Annealed
Tolerance Rating
Standard
Mechanical Finish
Mill
Shape
Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.