This item is Discontinued.

Usa Industrials 304L Stainless Steel Sheet - 3/4in Thick x 36in Wide x 96in Long SHT-304-0.75X36X96

This item is Discontinued.

Usa Industrials

304L Stainless Steel Sheet - 3/4in Thick x 36in Wide x 96in Long (Discontinued)

Mfr # SHT-304-0.75X36X96
Zoro # G115841687
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.75X36X96
Zoro #
G115841687
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
96 in
Thickness
3/4 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Thickness Tolerance
(-0.060 in to +0.060 in)
Grade
304L
Material
Stainless Steel
Yield Strength
25,000 psi
Tensile Strength
70,000 psi
Elongation
0.4
Rockwell Hardness
Rockwell B92
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatment
Annealed
Brinell Hardness
201 HRB
Shape
Sheet
Fabrication
Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.