Shop USA INDUSTRIALS
See all product information
Create Account
316, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 3 in L
- Mfr # BULK-BOLT-4776
- Zoro # G409921521
product price:Â
$
44.69
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Head Width
1-7/8 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4776
- Zoro #
- G409921521
- UPC #
- 197666054789
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 70,000 psi
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM F593
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1-1/4"-7
- Fastener Length
- 3 in
- Head Width
- 1-7/8 in
- Min. Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Drive Size
- 1.875 in
- Minimum Thread Length
- 2 3/4 in
- Screw Size
- 1 1/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.