316, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK
- Mfr # ZBOLT-4802
- Zoro # G709955608
product price:Â
$
34.39
/pk of 10, $3.44/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-4802
- Zoro #
- G709955608
- UPC #
- 197666054314
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-20
- Fastener Length
- 1-3/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Min. Thread Length
- 1 1/4 in
- Drive Size
- 0.750 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.