Shop USA INDUSTRIALS
See all product information
Create Account
316, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK
- Mfr # ZBOLT-4822
- Zoro # G509955686
product price:Â
$
60.89
/pk of 100, $0.61/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-4822
- Zoro #
- G509955686
- UPC #
- 197666052723
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM F593
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM F593
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 70,000 psi
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1-1/4 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Min. Thread Length
- 3/4 in
- Drive Size
- 0.4375 in
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.