316, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK
Mfr # ZBOLT-4851
Zoro # G509955587
product price:Â $38.69
/pk 50, $0.77/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-4851
Zoro #
G509955587
UPC #
197666053928
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-24
Fastener Length
1/2 in
Head Width
9/16 in
Drive Size
0.5625 in
Head Height
15/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Tensile Strength
70,000 psi
Manufacturer Location
Globally Sourced
Thread Type
Fine
Material Quality Standards
ASTM F593
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.