Shop USA INDUSTRIALS
See all product information
Create Account
316, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK
- Mfr # ZBOLT-4870
- Zoro # G509955877
product price:Â
$
64.29
/pk of 50, $1.29/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-4870
- Zoro #
- G509955877
- UPC #
- 197666053768
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 70,000 psi
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM F593
- Type
- Hex Head Cap Screw
- Head Type
- Standard
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1-1/2 in
- Head Width
- 1/2 in
- Drive Size
- 0.500 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 1 1/2 in
- Screw Size
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.