316, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK

  • Mfr # ZBOLT-4873

  • Zoro # G109955789


product price:  $66.25
/pk 50, $1.33/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4873
Zoro #
G109955789
UPC #
197666053782
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Fastener Length
1-3/4 in
Head Width
1/2 in
Head Height
13/64 in
Drive Size
0.500 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
70,000 psi
Thread Type
Fine
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.