
316, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L
Mfr # BULK-BOLT-2727
Zoro # G109936023
product price:Â $12.65
/ea
Sold in multiples of 25 for $316.25
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-2727
Zoro #
G109936023
UPC #
197666810910
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
3 in
Head Width
15/16 in
Min. Thread Length
1.5 in
Head Height
25/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, 316 Stainless Steel, Partially Threaded, 5/8-11 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.