316, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK
Mfr # ZBOLT-4896
Zoro # G509955853
product price:Â $24.15
/pk 5, $4.83/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4896
Zoro #
G509955853
UPC #
197666053812
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-18
Fastener Length
2-1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Drive Size
0.9375 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.