316, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK

  • Mfr # ZBOLT-4901

  • Zoro # G509955914


product price:  $17.15
/pk 10, $1.71/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4901
Zoro #
G509955914
UPC #
197666054062
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-3/4 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Drive Size
0.625 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.