316, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK
- Mfr # ZBOLT-4915
- Zoro # G509955983
product price:Â
$
80.89
/pk of 5, $16.18/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Head Width
1-5/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-4915
- Zoro #
- G509955983
- UPC #
- 197666054659
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 3-1/2 in
- Head Width
- 1-5/16 in
- Head Height
- 35/64 in
- Drive Size
- 1.3125 in
- Minimum Thread Length
- 3 1/2 in
- Screw Size
- 7/8 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 70,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ASTM F593
- Head Type
- Standard
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.