Shop USA INDUSTRIALS
See all product information
Create Account
316 SS Kammprofile Gasket with Graphite Facing 1" - 1/8" T - #150
- Mfr # BULK-KPG-3
- Zoro # G7930445
product price:Â
$
14.69
/ea
Key Features
Pipe Size
1"
Outside Dia.
2-5/8"
Inside Dia.
1-7/16"
Thickness
1/8"
Material of Construction
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-KPG-3
- Zoro #
- G7930445
- UPC #
- 193005455606
- Country of Origin
- Unknown
- Material of Construction
- 316 Stainless Steel
- Color
- Metallic
- Standards
- ASME B16.20, Class 150
- Type
- KammProfile Gasket
- Temp. Range (F)
- -300° to 1100°F
Dimensions
- Pipe Size
- 1"
- Outside Dia.
- 2-5/8"
- Inside Dia.
- 1-7/16"
- Thickness
- 1/8"
Description
316 SS Kammprofile Gasket with Graphite Facing for 1" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.