316 SS Kammprofile Gasket with Graphite Facing 1 - 1/8 T - No 300

  • Mfr # BULK-KPG-26

  • Zoro # G7930795


product price: $12.85
/ea

Key Features

Pipe Size
1"
Outside Dia.
2-7/8"
Inside Dia.
1-7/16"
Thickness
1/8"
Material of Construction
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-KPG-26
Zoro #
G7930795
UPC #
193005455699
Country of Origin
Unknown

Dimensions

Pipe Size
1"
Outside Dia.
2-7/8"
Inside Dia.
1-7/16"
Thickness
1/8"

Details

Material of Construction
316 Stainless Steel
Color
Metallic
Standards
ASME B16.20, Class 300
Temp. Range (F)
-300° to 1100°F
Type
KammProfile Gasket

Description

316 SS Kammprofile Gasket with Graphite Facing for 1" Pipe - 1/8" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.