316 SS Kammprofile Gasket with Graphite Facing 3 - 1/8 T - No 1500

  • Mfr # BULK-KPG-77

  • Zoro # G7927444


product price: $45.79
/ea

Key Features

Pipe Size
3"
Outside Dia.
6-7/8"
Inside Dia.
3-7/8"
Thickness
1/8"
Material of Construction
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-KPG-77
Zoro #
G7927444
UPC #
193005455842
Country of Origin
Unknown

Dimensions

Pipe Size
3"
Outside Dia.
6-7/8"
Inside Dia.
3-7/8"
Thickness
1/8"

Details

Material of Construction
316 Stainless Steel
Color
Metallic
Type
KammProfile Gasket
Standards
ASME B16.20, Class 1500
Temp. Range (F)
-300° to 1100°F

Description

316 SS Kammprofile Gasket with Graphite Facing for 3" Pipe - 1/8" Thick - Class 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.