This item is Discontinued.

This item is Discontinued.
316 Stainless Steel Seamless Tubing - A269 - Straight - 12 mm OD x 2 mm WT x 2 m Long (Discontinued)
Mfr #
ZUSA-HTM-39
Zoro #
G815845008
Country of Origin United States
Category Stainless Steel Tube Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HTM-39
Zoro #
G815845008
UPC #
-
Country of Origin
United States
Dimensions
Length
2 m
Wall Thickness
2 mm
Inside Diameter
8 mm
Details
Material
Stainless Steel
Standards
ASTM A269
Clarity
Opaque
Tube Form
Straight
Shape
Tube
Construction
Seamless
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.