This item is Discontinued.

This item is Discontinued.
316 Stainless Steel Seamless Tubing - EN10216-5 - Straight - 16 mm OD x 2 mm WT x 2 m Long (Discontinued)
Mfr #
ZUSA-HTM-123
Zoro #
G015843835
Country of Origin United States
Category Stainless Steel Tube Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HTM-123
Zoro #
G015843835
UPC #
-
Country of Origin
United States
Dimensions
Length
2 m
Wall Thickness
2 mm
Inside Diameter
12 mm
Details
Material
Stainless Steel
Standards
DIN EN10216-5
Construction
Seamless
Tube Form
Straight
Clarity
Opaque
Color
Silver
Shape
Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.