316 Stainless Steel Seamless Tubing - EN10216-5 - Straight - 20 mm OD x 2 mm WT x 2 m Long
- Mfr # ZUSA-HTM-124
- Zoro # G915843812
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Length
2 m
Wall Thickness
2 mm
Standards
DIN EN10216-5
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HTM-124
- Zoro #
- G915843812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 m
- Wall Thickness
- 2 mm
- Inside Diameter
- 16 mm
Details
- Material
- 316 Stainless Steel
- Standards
- DIN EN10216-5
- Color
- Silver
- Tube Form
- Straight
- Clarity
- Opaque
- Shape
- Tube
- Construction
- Seamless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.