This item is Discontinued.

Usa Industrials 316 Stainless Steel Seamless Tubing - EN10216-5 - Straight - 8 mm OD x 1 mm WT x 2 m Long ZUSA-HTM-126

This item is Discontinued.

Usa Industrials

316 Stainless Steel Seamless Tubing - EN10216-5 - Straight - 8 mm OD x 1 mm WT x 2 m Long (Discontinued)

Mfr # ZUSA-HTM-126
Zoro # G315843801
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-126
Zoro #
G315843801
UPC #
-
Country of Origin
United States

Dimensions

Length
2 m
Wall Thickness
1 mm
Inside Diameter
6 mm

Details

Material
Stainless Steel
Standards
DIN EN10216-5
Construction
Seamless
Shape
Tube
Tube Form
Straight
Clarity
Opaque
Color
Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.