This item is Discontinued.

Usa Industrials 316 Stainless Steel Welded Tubing - A249/A269 - Straight - 5/8in OD x 0.065in WT x 6 ft Long ZUSA-HTM-246

This item is Discontinued.

Usa Industrials

316 Stainless Steel Welded Tubing - A249/A269 - Straight - 5/8in OD x 0.065in WT x 6 ft Long (Discontinued)

Mfr # ZUSA-HTM-246
Zoro # G415845279
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-246
Zoro #
G415845279
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Wall Thickness
0.065 in
Inside Diameter
0.495 in

Details

Material
Stainless Steel
Standards
ASTM A249, ASTM A269
Color
Silver
Clarity
Opaque
Tube Form
Straight
Construction
Welded
Shape
Tube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.