This item is Discontinued.

This item is Discontinued.
316 Stainless Steel Welded Tubing - A269 - Coil - 1/4in OD x 0.028in WT x 50 ft Long (Discontinued)
Mfr #
ZUSA-HTM-136
Zoro #
G915843638
Country of Origin United States
Category Stainless Steel Tube Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HTM-136
Zoro #
G915843638
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Wall Thickness
0.028 in
Inside Diameter
0.194 in
Details
Material
Stainless Steel
Standards
ASTM A269
Color
Silver
Tube Form
Coil
Shape
Tube
Clarity
Opaque
Construction
Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.