This item is Discontinued.

This item is Discontinued.
316 Stainless Steel Welded Tubing - A269 - Straight - 1/2in OD x 0.020in WT x 6 ft Long (Discontinued)
Mfr #
ZUSA-HTM-206
Zoro #
G015844771
Country of Origin United States
Category Stainless Steel Tube Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HTM-206
Zoro #
G015844771
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Wall Thickness
0.020 in
Inside Diameter
0.460 in
Details
Material
Stainless Steel
Standards
ASTM A269
Tube Form
Straight
Color
Silver
Clarity
Opaque
Construction
Welded
Shape
Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.