
316 Stainless Steel Welded Tubing - A269 - Straight - 5/16in OD x 0.065in WT x 6 ft Long
Mfr # ZUSA-HTM-190
Zoro # G515844394
product price: $47.39
/eaKey Features
Wall Thickness
0.065 in
Standards
ASTM A269
Material
316 Stainless Steel
Length
6 ft
Shape
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HTM-190
Zoro #
G515844394
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.065 in
Length
6 ft
Inside Diameter
0.183 in
Details
Standards
ASTM A269
Material
316 Stainless Steel
Shape
Tube
Construction
Welded
Clarity
Opaque
Color
Silver
Tube Form
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.