This item is Discontinued.

This item is Discontinued.
316L Stainless Steel Bar - 1/2in Thick x 2-1/2in Wide x 24in Long (Discontinued)
Mfr #
BAR-316L-0.5X2.5X24
Zoro #
G015845938
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAR-316L-0.5X2.5X24
Zoro #
G015845938
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Width
2.5 in
Length
24 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")
Details
Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Yield Strength (PSI)
30000 psi
Typical Tensile Strength (PSI)
75000 psi
Thickness Tolerance
(-0.055 in to +0.055 in)
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
Elongation
0.4
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Shape
Bar
Heat Treatment
Annealed
Material Grade
316L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.