This item is Discontinued.

This item is Discontinued.
316L Stainless Steel Bar - 1/4in Thick x 1-1/2in Wide x 72in Long (Discontinued)
Mfr #
BAR-316L-0.25X1.5X72
Zoro #
G915845823
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAR-316L-0.25X1.5X72
Zoro #
G915845823
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Width
1.5 in
Length
72 in
Length Tolerance
(-0.250" to +0.250")
Width Tolerance
(-0.250" to +0.250")
Details
Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.045 in to +0.045 in)
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Material Grade
316L
Rockwell Hardness
95 HRB
Elongation
0.4
Heat Treatment
Annealed
Brinell Hardness
140 HRB
Fabrication
Hot Rolled
Shape
Bar
Mechanical Finish
Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.