This item is Discontinued.

Usa Industrials 316L Stainless Steel Bar - 1/8in Thick x 2-1/2in Wide x 36in Long BAR-316L-0.125X2.5X36

This item is Discontinued.

Usa Industrials

316L Stainless Steel Bar - 1/8in Thick x 2-1/2in Wide x 36in Long (Discontinued)

Mfr # BAR-316L-0.125X2.5X36
Zoro # G215845318
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-316L-0.125X2.5X36
Zoro #
G215845318
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
2.5 in
Length
36 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.006 in to +0.000 in)
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Heat Treatment
Annealed
Material Grade
316L
Elongation
0.4
Shape
Bar
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
Mechanical Finish
Mill
Brinell Hardness
140 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.