This item is Discontinued.

Usa Industrials 316L Stainless Steel Bar - 1in Thick x 2in Wide x 6in Long BAR-316L-1X2X6

This item is Discontinued.

Usa Industrials

316L Stainless Steel Bar - 1in Thick x 2in Wide x 6in Long (Discontinued)

Mfr # BAR-316L-1X2X6
Zoro # G315841029
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-316L-1X2X6
Zoro #
G315841029
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
2 in
Length
6 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.070 in to +0.070 in)
Typical Yield Strength (PSI)
30000 psi
Typical Tensile Strength (PSI)
75000 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Fabrication
Hot Rolled
Material Grade
316L
Shape
Bar
Rockwell Hardness
95 HRB
Elongation
0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.