This item is Discontinued.

Usa Industrials 316L Stainless Steel Bar - 3/4in Thick x 2-1/2in Wide x 12in Long BAR-316L-0.75X2.5X12

This item is Discontinued.

Usa Industrials

316L Stainless Steel Bar - 3/4in Thick x 2-1/2in Wide x 12in Long (Discontinued)

Mfr # BAR-316L-0.75X2.5X12
Zoro # G315846567
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-316L-0.75X2.5X12
Zoro #
G315846567
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Width
2.5 in
Length
12 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.060 in to +0.060 in)
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Mechanical Finish
Mill
Brinell Hardness
140 HRB
Shape
Bar
Heat Treatment
Annealed
Material Grade
316L
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
Elongation
0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.