This item is Discontinued.

Usa Industrials 316L Stainless Steel Bar - 3/4in Thick x 3/4in Wide x 12in Long BAR-316L-0.75X0.75X12

This item is Discontinued.

Usa Industrials

316L Stainless Steel Bar - 3/4in Thick x 3/4in Wide x 12in Long (Discontinued)

Mfr # BAR-316L-0.75X0.75X12
Zoro # G815846678
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAR-316L-0.75X0.75X12
Zoro #
G815846678
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Width
0.75 in
Length
12 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Typical Yield Strength (PSI)
30000 psi
Typical Tensile Strength (PSI)
75000 psi
Thickness Tolerance
(-0.060 in to +0.060 in)
Material Grade
316L
Brinell Hardness
140 HRB
Shape
Bar
Elongation
0.4
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Fabrication
Hot Rolled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.