This item is Discontinued.

Usa Industrials 316L Stainless Steel Rod - 12in Diameter x 36in Long ROD-316-12X36

This item is Discontinued.

Usa Industrials

316L Stainless Steel Rod - 12in Diameter x 36in Long (Discontinued)

Mfr # ROD-316-12X36
Zoro # G215842669
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROD-316-12X36
Zoro #
G215842669
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Diameter Tolerance
(0.000 in to +0.250 in)
Length Tolerance
(0.000 in to +0.125 in)

Details

Standards
ASTM A182, ASTM A479, ASTM A276, ASME SA182, ASME SA479
Material
Stainless Steel
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
75,000 psi
Mechanical Finish
Mill
Material Grade
316L
Fabrication
Hot Rolled
Rockwell Hardness
Rockwell B96
Heat Treatment
Annealed
Shape
Rod
Heat Treatable
Yes
Elongation
0.3
Reduction of Area
0.5
Brinell Hardness
215 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.