This item is Discontinued.

Usa Industrials 316L Stainless Steel Sheet - 0.120in Thick x 36in Wide x 96in Long SHT-316-0.125X36X96

This item is Discontinued.

Usa Industrials

316L Stainless Steel Sheet - 0.120in Thick x 36in Wide x 96in Long (Discontinued)

Mfr # SHT-316-0.125X36X96
Zoro # G515844769
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.125X36X96
Zoro #
G515844769
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
96 in
Thickness
0.120 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Thickness Tolerance
(-0.007 in to +0.000 in)
Tensile Strength
70,000 psi
Material
Stainless Steel
Grade
316L
Yield Strength
25,000 psi
Elongation
0.4
Rockwell Hardness
Rockwell B95
Tolerance Rating
Standard
Fabrication
Cold Worked
Brinell Hardness
217 HRB
Heat Treatment
Annealed
Shape
Sheet
Mechanical Finish
Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.