This item is Discontinued.

This item is Discontinued.
316L Stainless Steel Sheet - 0.135in Thick x 30in Wide x 96in Long (Discontinued)
Mfr #
SHT-316-0.141X30X96
Zoro #
G615844935
Country of Origin United States
Category Stainless Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-316-0.141X30X96
Zoro #
G615844935
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
96 in
Thickness
0.135 in
Width Tolerance
(-0.125 in to +0.125 in)
Length Tolerance
(-0.125 in to +0.125 in)
Details
Material
Stainless Steel
Thickness Tolerance
(-0.006 in to +0.000 in)
Yield Strength
25,000 psi
Tensile Strength
70,000 psi
Grade
316L
Elongation
0.4
Heat Treatment
Annealed
Brinell Hardness
217 HRB
Tolerance Rating
Standard
Rockwell Hardness
Rockwell B95
Shape
Sheet
Fabrication
Cold Worked
Mechanical Finish
Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.