This item is Discontinued.

Usa Industrials 316L Stainless Steel Sheet - 5/8in Thick x 36in Wide x 96in Long SHT-316-0.625X36X96

This item is Discontinued.

Usa Industrials

316L Stainless Steel Sheet - 5/8in Thick x 36in Wide x 96in Long (Discontinued)

Mfr # SHT-316-0.625X36X96
Zoro # G415845712
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.625X36X96
Zoro #
G415845712
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
96 in
Thickness
5/8 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Yield Strength
25,000 psi
Grade
316L
Thickness Tolerance
(-0.055 in to +0.055 in)
Material
Stainless Steel
Tensile Strength
70,000 psi
Brinell Hardness
217 HRB
Elongation
0.4
Tolerance Rating
Standard
Fabrication
Hot Rolled
Rockwell Hardness
Rockwell B95
Mechanical Finish
Mill
Shape
Sheet
Heat Treatment
Annealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.