316SS Instrumentation Fitting w Sealant Adapter 1/4" FNPT x 1/8" MNPT

  • Mfr # ZUSA-PF-4814

  • Zoro # G7928004


product price:  $25.79
/ea
Sold in multiples of 6 for $154.74

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-4814
Zoro #
G7928004
UPC #
193005430108
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Hex Size
3/4''

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
6200 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Reducing Adapter - 1/4" NPT Female x 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.