3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L
- Mfr # BULK-BOLT-2072
- Zoro # G209938033
product price:Â
$
8.15
/ea
Sold in multiples of 70 for
$570.50
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2072
- Zoro #
- G209938033
- UPC #
- 197666649411
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.6.3
- Item
- Hex Head Tap Bolt
- Tensile Strength
- 60,000 psi
- Thread Type
- UNC
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 2 in
- Head Width
- 1-1/8 in
- Head Height
- 1/2"
Description
Tap Bolt, Hex Head, Zinc Plated Low Carbon Steel, 3/4-10 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.